Versatile Material Handling Container, 4 Way Entry, Black, 3 Long Aluminum Bars
- Mfr # FP.456-BK.45RB3LG.SS
- Zoro # G623571397
product price:Â
$
1,814.99
/ea
Key Features
Volume Capacity
50 cu. ft.
Overall Width
44 in
Color
Black
Overall Height
56 in
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-BK.45RB3LG.SS
- Zoro #
- G623571397
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 50 cu. ft.
- Color
- Black
- Material
- LLDPE
- Load Capacity
- 375 gal
- Includes
- 3 long aluminum rotating bars, Container with 45lb pallet
Dimensions
- Overall Width
- 44 in
- Overall Height
- 56 in
- Overall Length
- 48 in
Description
Versatile Material Handling Container, 4 Way Entry, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.