Versatile Material Handling Container, 4 Way Entry, Black
- Mfr # FP.438-BK-45
- Zoro # G623570659
product price:Â
$
1,193.99
/ea
Key Features
Volume Capacity
32 cu. ft.
Load Capacity
240 gal
Overall Length
48 in
Overall Height
38 in
Includes
Container with 45lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-BK-45
- Zoro #
- G623570659
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 38 in
- Overall Width
- 44 in
Details
- Volume Capacity
- 32 cu. ft.
- Load Capacity
- 240 gal
- Includes
- Container with 45lb pallet
- Material
- LLDPE
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.