Versatile Material Handling Container, 4 Way Entry, Battleship Gray, 3 Short Aluminum Bars
- Mfr # FP.448-BG.DHP.01-45RB3SH.AL
- Zoro # G923570298
product price:Â
$
1,568.99
/ea
Key Features
Volume Capacity
42 cu. ft.
Material
LLDPE
Overall Height
48 in
Color
Battleship Gray
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-BG.DHP.01-45RB3SH.AL
- Zoro #
- G923570298
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 48 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Volume Capacity
- 42 cu. ft.
- Material
- LLDPE
- Color
- Battleship Gray
- Includes
- 3 short aluminum rotating bars, Container with drain plug, 45lb pallet
- Load Capacity
- 325 gal
Description
Versatile Material Handling Container, 4 Way Entry, Battleship Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.