Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Black
- Mfr # FP.448-BK-45
- Zoro # G423571849
product price:Â
$
1,396.99
/ea
Key Features
Color
Black
Volume Capacity
42 cu. ft.
Overall Length
48 in
Overall Height
48 in
Includes
Container with 45lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.448-BK-45
- Zoro #
- G423571849
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Volume Capacity
- 42 cu. ft.
- Includes
- Container with 45lb pallet
- Material
- LLDPE
- Load Capacity
- 325 gal
Dimensions
- Overall Length
- 48 in
- Overall Height
- 48 in
- Overall Width
- 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.