Shop STERILITE
See all product information
Create Account
725885 106 Quart Latch Storage Box - White Lid & Blue Latches
- Mfr # 725885
- Zoro # G604089484
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Volume Capacity
26.5 gal
Color
Clear, White, Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 725885
- Zoro #
- G604089484
- UPC #
- 73149149985
- Country of Origin
- United States
- Volume Capacity
- 26.5 gal
- Color
- Clear, White, Blue
- Item
- Storage Tote W/ Lid
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- 106 Qt Latching Box. See-through base with White lid and Blue latches 33.875"L X 18.75"W X 13" H
- Easy identity of contents, Hinged lid works by simply undoing one latch and lifting lid, Recessed lid for secure stacking
- Color: White lid and Blue latches
- Length: 33.88 in.
- Width: 18.75 in.
- Height: 17.0 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.