Versatile Material Handling Container, 4 Way Entry, Black
- Mfr # FP.456-BK.DHP.01-55
- Zoro # G123571989
product price:Â
$
1,462.99
/ea
Key Features
Overall Width
44 in
Material
LLDPE
Color
Black
Volume Capacity
50 cu. ft.
Load Capacity
375 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-BK.DHP.01-55
- Zoro #
- G123571989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Height
- 56 in
- Overall Length
- 48 in
Details
- Material
- LLDPE
- Color
- Black
- Volume Capacity
- 50 cu. ft.
- Load Capacity
- 375 gal
- Includes
- Container withdrain plug, 55 lb pallet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.