Versatile Material Handling Container, 4 Way Entry, Brown, 3 Short Stainless Steel Bars
- Mfr # FP.456-BR.DHP.01-45RB3SH.SS
- Zoro # G623571755
product price:Â
$
1,814.99
/ea
Key Features
Material
LLDPE
Load Capacity
375 gal
Overall Length
48 in
Color
Brown
Volume Capacity
50 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-BR.DHP.01-45RB3SH.SS
- Zoro #
- G623571755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 56 in
- Overall Width
- 44 in
Details
- Material
- LLDPE
- Load Capacity
- 375 gal
- Color
- Brown
- Volume Capacity
- 50 cu. ft.
- Includes
- 3 short stainless steel rotating bars, Container with rain plug, 45lb pallet
Description
Versatile Material Handling Container, 4 Way Entry, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.