Versatile Material Handling Container, 4 Way Entry, Dolphin Blue, 2 Long Aluminum Bars
- Mfr # FP.448-DB.DHP.01-45RB2LG.AL
- Zoro # G623571052
product price:Â
$
1,535.99
/ea
Key Features
Load Capacity
325 gal
Overall Width
44 in
Includes
2 long aluminum rotating bars, Container with drain plug, 45lb pallet
Overall Length
48 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.448-DB.DHP.01-45RB2LG.AL
- Zoro #
- G623571052
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 325 gal
- Includes
- 2 long aluminum rotating bars, Container with drain plug, 45lb pallet
- Material
- LLDPE
- Volume Capacity
- 42 cu. ft.
- Color
- Dolphin Blue
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 48 in
Description
Versatile Material Handling Container, 4 Way Entry, Dolphin Bllue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.