DOT Certified Shipping Container, Sealable Lid, Emerald Green, 2 Long Stainless Steel Bars
- Mfr # FP.445-EG.DOT-45RB2LG.SS
- Zoro # G723570986
product price:Â
$
2,129.99
/ea
Key Features
Color
Emerald Green
Material
LLDPE
Volume Capacity
40 cu. ft.
Overall Height
45 in
Load Capacity
300 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.445-EG.DOT-45RB2LG.SS
- Zoro #
- G723570986
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 45 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Color
- Emerald Green
- Material
- LLDPE
- Volume Capacity
- 40 cu. ft.
- Load Capacity
- 300 gal
- Includes
- 2 long stainless steel rotating bars, lid and security fastening closures, with 45 lb pallet
Description
DOT Certified Shipping Container, Bolted on Pallet, Sealable Lid, Security Fastening Closures, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.