Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Dolphin Blue, 3 Long Aluminum Bars
- Mfr # FP.448-DB.45RB3LG.AL
- Zoro # G523571770
product price:Â
$
1,568.99
/ea
Key Features
Overall Length
48 in
Includes
3 long aluminum rotating bars, Container with 45lb pallet
Color
Dolphin Blue
Load Capacity
325 gal
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-DB.45RB3LG.AL
- Zoro #
- G523571770
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 48 in
- Overall Width
- 44 in
Details
- Includes
- 3 long aluminum rotating bars, Container with 45lb pallet
- Color
- Dolphin Blue
- Load Capacity
- 325 gal
- Material
- LLDPE
- Volume Capacity
- 42 cu. ft.
Description
Versatile Material Handling Container, 4 Way Entry, Dolphin Bllue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.