Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Emerald Green, 2 Long Aluminum Bars
- Mfr # FP.456-EG.DHP.01-55RB2LG.AL
- Zoro # G523570421
product price:Â
$
1,601.99
/ea
Key Features
Overall Width
44 in
Load Capacity
375 gal
Overall Length
48 in
Volume Capacity
50 cu. ft.
Color
Emerald Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-EG.DHP.01-55RB2LG.AL
- Zoro #
- G523570421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 56 in
Details
- Load Capacity
- 375 gal
- Volume Capacity
- 50 cu. ft.
- Color
- Emerald Green
- Includes
- 2 long aluminum rotating bars, container with drain plugs, 55 lb pallet
- Material
- LLDPE
Description
Versatile Material Handling Container, 4 Way Entry, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.