Versatile Material Handling Container, 4 Way Entry, Emerald Green, 2 Short Aluminum Bars
- Mfr # FP.438-EG.45RB2SH.AL
- Zoro # G223571452
product price:Â
$
1,332.99
/ea
Key Features
Overall Length
48 in
Material
LLDPE
Load Capacity
240 gal
Overall Height
38 in
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-EG.45RB2SH.AL
- Zoro #
- G223571452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Height
- 38 in
- Overall Width
- 44 in
Details
- Material
- LLDPE
- Load Capacity
- 240 gal
- Includes
- 2 short aluminum rotating bars, Container with 45lb pallet
- Color
- Emerald Green
- Volume Capacity
- 32 cu. ft.
Description
Versatile Material Handling Container, 4 Way Entry, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.