Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Emerald Green, 2 Short Aluminum Bars
- Mfr # FP.438-EG.DHP.01-55RB2SH.AL
- Zoro # G423571733
product price:Â
$
1,348.99
/ea
Key Features
Color
Emerald Green
Overall Length
48 in
Includes
2 short aluminum rotating bars, container with drain plug, 55 lb pallet
Material
LLDPE
Volume Capacity
32 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.438-EG.DHP.01-55RB2SH.AL
- Zoro #
- G423571733
- UPC #
- -
- Country of Origin
- United States
- Color
- Emerald Green
- Includes
- 2 short aluminum rotating bars, container with drain plug, 55 lb pallet
- Material
- LLDPE
- Volume Capacity
- 32 cu. ft.
- Load Capacity
- 240 gal
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 38 in
Description
Versatile Material Handling Container, 4 Way Entry, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.