Versatile Material Handling Container, 4 Way Entry, Emerald Green, 3 Long Aluminum Bars
- Mfr # FP.448-EG.45RB3LG.SS
- Zoro # G523570230
product price:Â
$
1,764.99
/ea
Key Features
Material
LLDPE
Overall Height
48 in
Includes
3 long aluminum rotating bars, Container with 45lb pallet
Volume Capacity
42 cu. ft.
Load Capacity
325 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-EG.45RB3LG.SS
- Zoro #
- G523570230
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 48 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Details
- Material
- LLDPE
- Includes
- 3 long aluminum rotating bars, Container with 45lb pallet
- Volume Capacity
- 42 cu. ft.
- Load Capacity
- 325 gal
- Color
- Emerald Green
Description
Versatile Material Handling Container, 4 Way Entry, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.