Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Emerald Green, 3 Long Aluminum Bars
- Mfr # FP.448-EG.DHP.01-45RB3LG.SS
- Zoro # G523571701
product price:Â
$
1,764.99
/ea
Key Features
Includes
3 long aluminum rotating bars, Container with drain plug, 45lb pallet
Overall Length
48 in
Overall Width
44 in
Color
Emerald Green
Volume Capacity
42 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.448-EG.DHP.01-45RB3LG.SS
- Zoro #
- G523571701
- UPC #
- -
- Country of Origin
- United States
- Includes
- 3 long aluminum rotating bars, Container with drain plug, 45lb pallet
- Color
- Emerald Green
- Volume Capacity
- 42 cu. ft.
- Material
- LLDPE
- Load Capacity
- 325 gal
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 48 in
Description
Versatile Material Handling Container, 4 Way Entry, Emerald Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.