Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Fibertech Blue, 3 Short Aluminum Bars
- Mfr # FP.438-FB.DHP.01-45RB3SH.AL
- Zoro # G523571336
product price:Â
$
1,365.99
/ea
Key Features
Overall Height
38 in
Volume Capacity
32 cu. ft.
Color
Fibertech Blue
Material
LLDPE
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.438-FB.DHP.01-45RB3SH.AL
- Zoro #
- G523571336
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 32 cu. ft.
- Color
- Fibertech Blue
- Material
- LLDPE
- Includes
- 3 short aluminum rotating bars, Container with drain plug, 45lb pallet
- Load Capacity
- 240 gal
Dimensions
- Overall Height
- 38 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Description
Versatile Material Handling Container, 4 Way Entry, Fibertech Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.