Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Fire Red, 2 Long Stainless Steel Bars
- Mfr # FP.438-FR.55RB2LG.SS
- Zoro # G323571734
product price:Â
$
1,438.99
/ea
Key Features
Volume Capacity
32 cu. ft.
Material
LLDPE
Overall Length
48 in
Includes
2 long stainless steel rotating bars, container with 55 lb pallet
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-FR.55RB2LG.SS
- Zoro #
- G323571734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 38 in
Details
- Volume Capacity
- 32 cu. ft.
- Material
- LLDPE
- Includes
- 2 long stainless steel rotating bars, container with 55 lb pallet
- Load Capacity
- 240 gal
- Color
- Fire Red
Description
Versatile Material Handling Container, 4 Way Entry, Fire Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.