Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Fire Red
- Mfr # FP.448-FR-55
- Zoro # G223571940
product price:Â
$
1,412.99
/ea
Key Features
Overall Height
48 in
Overall Length
48 in
Includes
Container with 55 lb pallet
Material
LLDPE
Color
Fire Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.448-FR-55
- Zoro #
- G223571940
- UPC #
- -
- Country of Origin
- United States
- Includes
- Container with 55 lb pallet
- Material
- LLDPE
- Color
- Fire Red
- Volume Capacity
- 42 cu. ft.
- Load Capacity
- 325 gal
Dimensions
- Overall Height
- 48 in
- Overall Length
- 48 in
- Overall Width
- 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.