Versatile Material Handling Container, 4 Way Entry, Forest Green, 2 Short Stainless Steel Bars
- Mfr # FP.438-FG.45RB2SH.SS
- Zoro # G423571177
product price:Â
$
1,422.99
/ea
Key Features
Load Capacity
240 gal
Material
LLDPE
Overall Width
44 in
Overall Height
38 in
Volume Capacity
32 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-FG.45RB2SH.SS
- Zoro #
- G423571177
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Height
- 38 in
- Overall Length
- 48 in
Details
- Load Capacity
- 240 gal
- Material
- LLDPE
- Volume Capacity
- 32 cu. ft.
- Includes
- 2 short stainless steel rotating bars, Container with 45lb pallet
- Color
- Forest Green
Description
Versatile Material Handling Container, 4 Way Entry, Forest Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.