Versatile Material Handling Container, 4 Way Entry, Forest Green, 3 Long Aluminum Bars
- Mfr # FP.438-FG.DHP.01-45RB3LG.SS
- Zoro # G523571589
product price:Â
$
1,561.99
/ea
Key Features
Color
Forest Green
Volume Capacity
32 cu. ft.
Includes
3 long aluminum rotating bars, Container with drain plug, 45lb pallet
Material
LLDPE
Overall Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-FG.DHP.01-45RB3LG.SS
- Zoro #
- G523571589
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 38 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Color
- Forest Green
- Volume Capacity
- 32 cu. ft.
- Includes
- 3 long aluminum rotating bars, Container with drain plug, 45lb pallet
- Material
- LLDPE
- Load Capacity
- 240 gal
Description
Versatile Material Handling Container, 4 Way Entry, Forest Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.