Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Natural, 3 Short Aluminum Bars
- Mfr # FP.438-NA.DHP.01-45RB3SH.AL
- Zoro # G523571596
product price:Â
$
1,365.99
/ea
Key Features
Overall Length
48 in
Includes
3 short aluminum rotating bars, Container with drain plug, 45lb pallet
Overall Width
44 in
Volume Capacity
32 cu. ft.
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.438-NA.DHP.01-45RB3SH.AL
- Zoro #
- G523571596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 38 in
Details
- Includes
- 3 short aluminum rotating bars, Container with drain plug, 45lb pallet
- Volume Capacity
- 32 cu. ft.
- Color
- Natural
- Material
- LLDPE
- Load Capacity
- 240 gal
Description
Versatile Material Handling Container, 4 Way Entry, Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.