Versatile Material Handling Container, 4 Way Entry, Safety Orange, 2 Long Stainless Steel Bars
- Mfr # FP.448-SO.45RB2LG.SS
- Zoro # G423571894
product price:Â
$
1,625.99
/ea
Key Features
Material
LLDPE
Color
Safety Orange
Load Capacity
325 gal
Volume Capacity
42 cu. ft.
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.448-SO.45RB2LG.SS
- Zoro #
- G423571894
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 48 in
Details
- Material
- LLDPE
- Color
- Safety Orange
- Load Capacity
- 325 gal
- Volume Capacity
- 42 cu. ft.
- Includes
- 2 long stainless steel rotating bars, Container with 45lb pallet
Description
Versatile Material Handling Container, 4 Way Entry, Safety Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.