Versatile Material Handling Container, 4 Way Entry, Safety Orange
- Mfr # FP.456-SO-55
- Zoro # G223571162
product price:Â
$
1,462.99
/ea
Key Features
Volume Capacity
50 cu. ft.
Color
Safety Orange
Overall Width
44 in
Material
LLDPE
Overall Height
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-SO-55
- Zoro #
- G223571162
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 50 cu. ft.
- Color
- Safety Orange
- Material
- LLDPE
- Includes
- Container with 55 lb pallet
- Load Capacity
- 375 gal
Dimensions
- Overall Width
- 44 in
- Overall Height
- 56 in
- Overall Length
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.