Versatile Material Handling Container, 4 Way Entry, Safety Yellow, 3 Short Stainless Steel Bars
- Mfr # FP.456-SY.55RB3SH.SS
- Zoro # G023571577
product price:Â
$
1,831.99
/ea
Key Features
Color
Safety Yellow
Overall Height
56 in
Material
LLDPE
Overall Width
44 in
Includes
3 short stainless steel rotating bars, container with 55 lb pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-SY.55RB3SH.SS
- Zoro #
- G023571577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 56 in
- Overall Width
- 44 in
- Overall Length
- 48 in
Details
- Color
- Safety Yellow
- Material
- LLDPE
- Includes
- 3 short stainless steel rotating bars, container with 55 lb pallet
- Load Capacity
- 375 gal
- Volume Capacity
- 50 cu. ft.
Description
Versatile Material Handling Container, 4 Way Entry, Safety Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.