Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Material Handling Container, 4 Way Entry, Tan, 3 Long Aluminum Bars
- Mfr # FP.456-TN.DHP.01-45RB3LG.SS
- Zoro # G923570342
product price:Â
$
1,814.99
/ea
Key Features
Overall Length
48 in
Material
LLDPE
Color
Tan
Load Capacity
375 gal
Volume Capacity
50 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.456-TN.DHP.01-45RB3LG.SS
- Zoro #
- G923570342
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Color
- Tan
- Load Capacity
- 375 gal
- Volume Capacity
- 50 cu. ft.
- Includes
- 3 long aluminum rotating bars, Container with drain plug, 45lb pallet
Dimensions
- Overall Length
- 48 in
- Overall Width
- 44 in
- Overall Height
- 56 in
Description
Versatile Material Handling Container, 4 Way Entry, Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.