Versatile Utility Cart 12, Fire Red
- Mfr # FP.UC12-FR
- Zoro # G823569552
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Material
LLDPE
Overall Width
30 in
Includes
Galvanized steel base; 4" hard rubber casters, holds 12 bushels
Overall Height
32 in
Overall Length
39-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.UC12-FR
- Zoro #
- G823569552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 30 in
- Overall Height
- 32 in
- Overall Length
- 39-1/2 in
Details
- Material
- LLDPE
- Color
- Fire Red
- Includes
- Galvanized steel base; 4" hard rubber casters, holds 12 bushels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.