Shop FIBERTECH PLASTICS
See all product information
Create Account
Versatile Utility Cart 12, Forest Green
- Mfr # FP.UC12-FG
- Zoro # G123569511
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Includes
Galvanized steel base; 4" hard rubber casters, holds 12 bushels
Material
LLDPE
Overall Width
30 in
Overall Height
32 in
Overall Length
39-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.UC12-FG
- Zoro #
- G123569511
- UPC #
- -
- Country of Origin
- United States
- Color
- Forest Green
- Includes
- Galvanized steel base; 4" hard rubber casters, holds 12 bushels
- Material
- LLDPE
Dimensions
- Overall Width
- 30 in
- Overall Height
- 32 in
- Overall Length
- 39-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.