Shop FIBERTECH PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Utility Cart 16, Brown
- Mfr # FP.UC16-BR
- Zoro # G923571684
product price:Â
$
830.99
/ea
Key Features
Includes
Galvanized steel base; 4" hard rubber casters, holds 16 bushels
Overall Height
34 in
Overall Length
43 in
Material
LLDPE
Overall Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.UC16-BR
- Zoro #
- G923571684
- UPC #
- -
- Country of Origin
- United States
- Includes
- Galvanized steel base; 4" hard rubber casters, holds 16 bushels
- Material
- LLDPE
- Color
- Brown
Dimensions
- Overall Height
- 34 in
- Overall Length
- 43 in
- Overall Width
- 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.