Shop FIBERTECH PLASTICS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Utility Cart 20, Battleship Gray
- Mfr # FP.UC20-BG
- Zoro # G223569954
product price:Â
$
951.99
/ea
Key Features
Overall Height
35 in
Color
Battleship Gray
Includes
Galvanized steel base; 5" hard rubber casters, holds 20 bushels
Overall Length
55-1/2 in
Overall Width
35-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.UC20-BG
- Zoro #
- G223569954
- UPC #
- -
- Country of Origin
- United States
- Color
- Battleship Gray
- Includes
- Galvanized steel base; 5" hard rubber casters, holds 20 bushels
- Material
- LLDPE
Dimensions
- Overall Height
- 35 in
- Overall Length
- 55-1/2 in
- Overall Width
- 35-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.