Versatile Utility Cart 20, Safety Yellow
- Mfr # FP.UC20-SY
- Zoro # G223569992
product price:Â
$
951.99
/ea
Key Features
Material
LLDPE
Overall Height
35 in
Overall Width
35-1/2 in
Overall Length
55-1/2 in
Includes
Galvanized steel base; 5" hard rubber casters, holds 20 bushels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.UC20-SY
- Zoro #
- G223569992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 in
- Overall Width
- 35-1/2 in
- Overall Length
- 55-1/2 in
Details
- Material
- LLDPE
- Color
- Safety Yellow
- Includes
- Galvanized steel base; 5" hard rubber casters, holds 20 bushels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.