Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Cables, 120VAC, 30 ft. L, 0.7 A

  • Mfr # IT3003-120

  • Zoro # G0506759


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Cable Length
30 ft.
Max. Circuit Length
50 ft.
Heater Voltage
120VAC
Watts per Cable @ 40F
90
Standards
UL758
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT3003-120
Zoro #
G0506759
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
30 ft.
Max. Circuit Length
50 ft.
Length
30 ft

Details

Item
Heating Cables
Heater Voltage
120VAC
Watts per Cable @ 40F
90
Standards
UL758
Amps per Cable @ 40F
0.7
Watts On Plastic
90
Includes
Cable only
Number of Conductors
2
Watts On Metal
90
For Use With
Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Features
Automatically Adjust Heat Output, Cable Only
Watts per Foot @ 40F
3
Amps per Foot @ 40F
0.025
Voltage
120 V
Amps
0.7 A
Wattage
90
Heating Device Type
Cord

Description

Heating Cables, Voltage 120 V, Wattage 90, Amps 0.7 A, Length 30 ft, Features Automatically Adjust Heat Output, Cable Only, Standards UL758

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.