Zoro Homepage

Heating Cables, 12VDC, 3 ft. L, 0.7 A

  • Mfr # IT0303P-12

  • Zoro # G0507005


product price: $44.39
/ea

Key Features

Cable Length
3 ft.
Max. Circuit Length
50 ft.
Heater Voltage
12VDC
Amps per Cable @ 40F
0.7
Watts On Plastic
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT0303P-12
Zoro #
G0507005
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft.
Max. Circuit Length
50 ft.
Length
3 ft

Details

Item
Heating Cables
Heater Voltage
12VDC
Amps per Cable @ 40F
0.7
Watts On Plastic
9
Standards
UL758
Number of Conductors
2
Amps per Foot @ 40F
0.25
Watts per Foot @ 40F
3
Plug Type
Coaxial
For Use With
Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Features
Automatically Adjust Heat Output, Cable with Connector
Includes
Cable with Connector
Watts On Metal
9
Watts per Cable @ 40F
9
Voltage
12 V
Amps
0.7 A
Heating Device Type
Cord
Wattage
9

Description

Heating Cables, Voltage 12 V, Wattage 9, Amps 0.7 A, Length 3 ft, Features Automatically Adjust Heat Output, Cable with Connector, Standards UL758

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.