Zoro Homepage

Heating Cables, 24VDC, 8 ft. L, 1 A

  • Mfr # IT0803P-24

  • Zoro # G0506908


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Cable Length
8 ft.
Max. Circuit Length
50 ft.
Heater Voltage
24VDC
Standards
UL758
Amps per Cable @ 40F
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT0803P-24
Zoro #
G0506908
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
8 ft.
Max. Circuit Length
50 ft.
Length
8 ft

Details

Item
Heating Cables
Heater Voltage
24VDC
Standards
UL758
Amps per Cable @ 40F
1
Watts On Plastic
24
For Use With
Apparatus, Aquariums, Batteries, Biospheres, Chemicals, Equipment, Fluids, Tools
Features
Automatically Adjust Heat Output, Cable with Connector
Watts On Metal
24
Amps per Foot @ 40F
0.125
Includes
Cable with Connector
Watts per Cable @ 40F
24
Number of Conductors
2
Watts per Foot @ 40F
3
Plug Type
Coaxial
Voltage
24 V
Amps
1 A
Heating Device Type
Cord
Wattage
24

Description

Heating Cables, Voltage 24 V, Wattage 24, Amps 1 A, Length 8 ft, Features Automatically Adjust Heat Output, Cable with Connector, Standards UL758

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.