Fiber Optic Adapters
- Mfr # FT-ADDX-LCMMAO-U
- Zoro # G423744106
product price:Â
$
3.19
/ea
Sold in multiples of 3 for
$9.57
Key Features
Compatible Fiber Type
OM3
Mode
Multi-Mode
Footprint Style
LC Footprint
Port Configuration
Duplex
Body Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT-ADDX-LCMMAO-U
- Zoro #
- G423744106
- UPC #
- -
- Country of Origin
- China
- Compatible Fiber Type
- OM3
- Mode
- Multi-Mode
- Footprint Style
- LC Footprint
- Port Configuration
- Duplex
- Body Material
- Plastic
- Flange Style
- No Flange
- Includes Dust Plugs
- Includes Dust Plugs
- Product Type
- LC Adapter
- Port Color
- Aqua
- Item
- Fiber Optic Adapter
- Contact Type Finish
- UPC
Dimensions
- Compatible Core Diameter
- 50 micron
- Compatible Clad Diameter
- 125 micron
Description
Fiber Optic Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.