Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Adapters
- Mfr # 12228
- Zoro # G123744093
product price:Â
$
15.19
/ea
Key Features
Port Configuration
Duplex
Includes Dust Plugs
Includes Dust Plugs
Footprint Style
SC Footprint
Key Orientation
Opposed
Flange Style
Reduced Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12228
- Zoro #
- G123744093
- UPC #
- -
- Country of Origin
- United States
- Port Configuration
- Duplex
- Includes Dust Plugs
- Includes Dust Plugs
- Item
- Fiber Optic Adapter
- Footprint Style
- SC Footprint
- Key Orientation
- Opposed
- Flange Style
- Reduced Flange
- Product Type
- MPO Adapter
- Standards
- IEC 61754-7-1, IEC 61754-7-2, TIA 604-5
- Body Material
- Polyetherimide
- Port Color
- Green
Description
Fiber Optic Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.