
10 oz Bag Dried Minnows for Chickens, Wild Birds, Ducks, and Small Pets, 6PK
Mfr # 27077088946
Zoro # G115700991
product price:Â $68.59
/pk 6, $11.43/eaKey Features
Material
Minnow
Length
13.5 in
Width
9.75 in
Shape
Bagged
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
27077088946
Zoro #
G115700991
UPC #
-
Country of Origin
China
Dimensions
Length
13.5 in
Width
9.75 in
Depth
7 in
Details
Material
Minnow
Shape
Bagged
Color
Silver
Description
Give your flock a treat with the Fickle Fowl Dried Minnows. Protein-rich and ideal for growth and development, Dried Minnows are the perfect snack for poultry and fowl. With 55% crude protein, and 15% crude fat, these Dried Minnows will help to increase the health and happiness of your birds and poultry. Packaged in a resealable 10 oz bag, our Dried Minnows do not require refrigeration, and have a long shelf life. Dried Minnows are also great as a treat for small pets. Hamsters, hedgehogs, turtles, and fish will love the high protein treat. Fried Minnows can also help attract insect loving songbirds to your backyard.A high energy snack provides a healthy source of protein for chickens, ducks and wild birds
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.