Duct Mount Air Cleaner, 2000 cfm

  • Mfr # Duo-2000

  • Zoro # G8340438


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Color
White
Type
Single UV-C lamp
Width
0 to 10 in
Voltage
120/240V AC
Height
0 to 10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Duo-2000
Zoro #
G8340438
UPC #
090747857753
Country of Origin
United States

Dimensions

Width
0 to 10 in
Height
0 to 10 in
Overall Width
6 1/2 in
Overall Depth
6 1/2 in
Overall Height
17 5/8 in
Overall Dimensions - H x W x D
6 1/2 in X 6 1/2 in X 2 in induct 17 1/2 in
Duct Insertion Length
17 3/4 in
Compatible HVAC System Size
5 ton
For Duct Cut-Out Height
6 1/2 in

Details

Item
Duct Mount Air Cleaner
Color
White
Type
Single UV-C lamp
Voltage
120/240V AC
Number of Speeds
0
Includes
Power Cord, Duo-2000 Air Purifier, UVC Germicidal Lamp
Hz
60
Air Flow @ 300 fpm
2,000 cfm
Frequency
60 Hz
Air Cleaning Method
Photocatalytic Oxidation
Housing Color
White
Photocatalyst Material
Honeycomb Core
Germicidal Efficiency
93.6 %
Removes
Airborne Bacteria, Mold and Fungi, Viruses
Mounting Hardware Included
(4) #8 Sheet Metal Mounting Screws; (1) Duct Board Mounting Plate
Number of UV-C Bulbs
1
Air Cleaning Technology
Photocatalytic Oxidation
Filters Included
Carbon
Static Pressure Drop
0.02 in wc @ 2,000 cfm
Maximum Air Flow Capacity
2000 cfm
Universal Voltage Input
No
UV-C Bulb Wattage
50 W
Includes Mounting Hardware
Mounting Hardware Included
Wattage
50 W
Install Angle
Right/Standard Angle
Filters Out
Bacteria, Mold, Viruses

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 5 ton, Maximum Air Flow Capacity 2000 cfm, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 6 1/2 in, Overall Height 17 5/8 in, Overall Width 6 1/2 in, Air Cleaning Method Photocatalytic Oxidation, Filters Out Bacteria, Mold, Viruses, For Duct Cut-Out Height 6 1/2 in, Duct Insertion Length 17 3/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.