Solenoid Valve, 1 in W, Metal
Mfr # 2001
Zoro # G816525640
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 in
Product Type
Solenoid Valve
Compatible Manufacturer Model Number
S2000-LH, S2020-LH
Overall Depth
2 1/8 in
Solenoid Valve Type
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2001
Zoro #
G816525640
UPC #
090747950706
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Depth
2 1/8 in
Overall Height
4 in
Details
Item
Solenoid Valve
Product Type
Solenoid Valve
Compatible Manufacturer Model Number
S2000-LH, S2020-LH
Solenoid Valve Type
Air
Voltage
24V DC
Material
Metal
Compatible Product Type
Humidifier
Description
Fill Valve Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.