Zoro Homepage

Ventilation Control, 24V AC

  • Mfr # FCMC

  • Zoro # G316474714


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Maximum Control Temperature
150 Degrees F
Overall Height
4 in
Number of Sensor Inputs
3
Overall Depth
2 1/8 in
Product Type
Ventilation Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMC
Zoro #
G316474714
UPC #
090747957040
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
2 1/8 in
Overall Width
4 3/4 in

Details

Maximum Control Temperature
150 Degrees F
Number of Sensor Inputs
3
Product Type
Ventilation Control
Contact Form
SPDT
Item
Ventilation Control
Application
Humidity Sensing and Control, Temperature Sensing and Control
Number of SPDT Outputs
2
Display Type
None
Power Consumption
1.28 W
Variable Output Voltage
No
Minimum Control Temperature
-20 Degrees F
IP Rating
Not Rated
Input Voltage
24V AC
Standards
ASHRAE 62.2
Number of Relay Outputs
2
Includes
Cover, Mounting Plate, Screws
Number of Sensors Included
1

Description

Ventilation Control, Temperature Control Function Not Applicable, Product Type Ventilation Control, Number of Stages Not Applicable, Contact Form SPDT, NEMA Rating Not Applicable, IP Rating Not Rated, Maximum Control Temperature 150 Degrees F, Minimum Control Temperature -20 Degrees F, Maximum Temperature Differential Setting Not Applicable, Minimum Temperature Differential Setting Not Applicable, Display Type None, Input Voltage 24V AC, Variable Output Voltage No, Overall Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.