Shop FIELD TUFF
See all product information
Create Account
Universal Boat and Canoe Dolly
- Mfr # TTF-01BDL
- Zoro # G623085245
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coat
For Use With
Boats and Canoes
Outside Width
20 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTF-01BDL
- Zoro #
- G623085245
- UPC #
- 832830002912
- Country of Origin
- Thailand
- Item
- Dolly
- Finish
- Powder Coat
- For Use With
- Boats and Canoes
- Material
- Steel
- Color
- Black
- Includes
- Boat Dolly
- Load Capacity
- 250 lbs
Dimensions
- Outside Width
- 20 in
- Outside Height
- 7 in
- Outside Length
- 25 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.