Zoro Homepage

Digital Megohn Meter

  • Mfr # SMG5

  • Zoro # G216474906


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
(2) Probe Tips, (4) AAA Batteries (Installed), Alligator Probe Tip, Carrying Case, Ground Lead with Detachable Tip
Auto Power Off
Yes
Features
Compact Standalone Meter Designed for Checking HVAC Compressor Insulation
Minimum Insulation Resistance
20 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMG5
Zoro #
G216474906
UPC #
872641000448
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
AAA
Tool Height
170 mm
Tool Length
40 mm
Tool Width
44 mm

Details

Item
Digital Megohn Meter
Power Source
Battery
Includes
(2) Probe Tips, (4) AAA Batteries (Installed), Alligator Probe Tip, Carrying Case, Ground Lead with Detachable Tip
Auto Power Off
Yes
Features
Compact Standalone Meter Designed for Checking HVAC Compressor Insulation
Minimum Insulation Resistance
20 megaohm
Battery Chemistry
Alkaline
Minimum Operating Temperature
0 Degrees C
Alert Type
Digital Display
Input Impedance
2,000 megaohm
Insulation Resistance Resolution
1 megaohm on 2000 megaohm, 10 kiloohm on 20 megaohm
Low Resistance Range
Below 500 kilohm
Testing Functions
Current, Resistance, Voltage
Backlit Digital Display
Yes
Display Type
Digital
Test Current
Less Than1 mA
Display Screen Type
LCD with Backlight
Operating Voltage
1,000V DC
Number of Batteries Required
4
Test Voltage
1,000V DC
Resistance Accuracy
Greater Than500 megaohm +/-(5%rdg + 2dgts), 20 megaohm Range: +/-(2%rdg + 2dgts), 2000 megaohm Range: Less Than500 megaohm +/-(4%rdg + 2dgts)
Maximum Insulation Resistance
2,000 megaohm
Maximum DC Voltage Measured
1,000 V DC
Maximum Operating Temperature
40 Degrees C
Includes Batteries
Yes

Description

Digital Megohn Meter, Backlit Digital Display Yes, Calibration Certificate None, Display Type Digital, Includes (2) Probe Tips, Alligator Probe Tip, Carrying Case, Ground Lead with Detachable Tip, Maximum Insulation Resistance 2,000 megaohm, Minimum Insulation Resistance 20 megaohm, Parameters Measured DC Voltage, Insulation Resistance, Power Source Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.