Multimeter, 600 V Max DC, 400 mV Max AC, TRMS, 3,999 Instrument Counts, LCD
Mfr # HS36
Zoro # G812932664
product price: $386.09
/ea
Free Shipping & Returns
Key Features
Display Type
LCD
Instrument Counts
3,999
Includes
9V Battery, ACH4 400 A Clamp Accessory, ADLS2 Deluxe Silicone Test Leads, ANC1 Deluxe Meter Case, ASA2 Short Alligator Lead Extensions, HS36 Expandable True RMS Stick Multimeter With Backlight
Standards
CE, IEC 61010-1 (EN61010-1), UL, UL 61010-1
Auto Power Off
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS36
Zoro #
G812932664
UPC #
872641000325
Country of Origin
Taiwan, Province of China
Dimensions
Battery Size
9V
Manufacturers Warranty Length
1 yr
Description
Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.20 Percent Reading + 5 Digit (400 mV Range 50 to 60 Hz); +/-1.50 Percent Reading + 5 Digit; +/-2 Percent Reading + 5 Digit (on 600 V Range), Basic DC Voltage Accuracy +/-0.50 Percent Reading + 2 Digit, Basic DC Current Accuracy +/-1 Percent Reading + 2 Digit, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 3,999
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.