Zoro Homepage

Thermocouple Plug, Mini Plug, Type K

  • Mfr # ATB1

  • Zoro # G514547982


product price: $23.99
/ea

Key Features

Maximum Temperature
400 Degrees F
Plug/Connector Type
Mini Plug
Product Type
Thermocouple Plug
Maximum Temperature °F
400 Degrees F
For Sensor Type
Type K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATB1
Zoro #
G514547982
UPC #
872641000189
Country of Origin
Taiwan, Province of China

Details

Item
Thermocouple Plug
Maximum Temperature
400 Degrees F
Plug/Connector Type
Mini Plug
Product Type
Thermocouple Plug
Maximum Temperature °F
400 Degrees F
For Sensor Type
Type K
Maximum Temperature °C
204 Degrees C
Color
Yellow

Description

Thermocouple Plug, Type K, Not Applicable, Mini Plug, Cable Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.