Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Wheel Mechanical Meter, 1 FNPT, 6-40 gpm

  • Mfr # 901CMK4200

  • Zoro # G6220575


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
For Pipe Size
1 in
Connection Size
1 in
Flow Material
B20, Diesel, E15, Gasoline, Kerosene
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901CMK4200
Zoro #
G6220575
UPC #
089404085158
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Length (In.)
9-1/4"
Length
9 1/4 in
Height (In.)
5-1/2
Connection Size (In.)
1 FNPT
Width
6 1/4 in
Height
5 1/2 in
Width (In.)
6-1/4"
Overall Length
6.9 in
Overall Height
5.5 in
Overall Width
6.3 in
Manufacturer Warranty Length
2 yr

Details

Item
Mechanical Flowmeter
Housing Material
Aluminum
Flow Material
B20, Diesel, E15, Gasoline, Kerosene
Connection Type
FNPT
Max. Pressure
50 psi
Wetted Materials
Aluminum, Buna-N, Fluorocarbon, Nickel, PTFE, Ryton(R), Stainles Steel
Max. Viscosity
50 SUS
Flow Range
6 to 40 gpm
Fluid Temp. Range
-40 Degrees to 140 Degrees F
Standards
CE Certified, cULus Listed
Resetable Cumulative Totalizer
1,000 gal
Includes
1 in 700V (FR710) Series Pumps, 3200, Additional Castings and Fittings to Mount Meter on the 4200
Application
B20, Diesel, E15, Gasoline, Kerosene
GPM Max.
20 gpm
Max. Pressure (PSI)
50
Flow Range (GPM)
6 to 40 gpm
Seal Material
Buna-N, Viton
Display Type
Mechanical
Shaft Material
Stainless Steel
Product Type
4-Digit Mechanical Fuel Transfer Meter
O-Ring Material
Buna-N
Wetted Material
Aluminum, Buna-N, Viton, Nickel, PTFE, Ryton, Stainless Steel
Pulse Rate
10 pulses/gal
Flowmeter Type
Paddlewheel
Media Temperature - Maximum
140 Degrees F
Mounting Orientation
Universal
Viscosity - Maximum
50 SUS
Operating Pressure - Maximum
50 psi
Rotor Material
PPS
Includes Pressure Gauge
No
Compatible Flow Material
Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids
Unit Of Measure
Gallons
Flow Rate - Minimum
6 gpm
Flow Rate - Maximum
40 gpm
Includes Totalizer
Yes
Media Temperature - Minimum
-40 Degrees F
Accuracy
+/-2%
Includes Flow Rate Adjustment Knob
Yes

Description

Mechanical Flowmeter, Product Type Fuel Meter, Flowmeter Type Paddlewheel, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 50 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PPS, O-Ring Material Buna-N, Seal Material Buna-N, Viton

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.