Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEF Nozzle, 3/4" Inlet, 3/4" Outlet, PP/SS

  • Mfr # FRDFA075B

  • Zoro # G5372479


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Operation
Auto
Inlet
3/4"
Outlet
3/4"
Max. Pressure
50 psi
Material
Polypropylene, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRDFA075B
Zoro #
G5372479
UPC #
089404245941
Country of Origin
United States

Dimensions

Size
3/4"
Diameter
3/4"
Overall Length
18 1/4 in
Inlet Size
3/4 in
Spout Length
6 1/2 in
Spout Discharge Size
3/4 in
Spout Connection Size
3/4 in

Details

Item
Drum Pump Nozzle
Operation
Auto
Inlet
3/4"
Outlet
3/4"
Max. Pressure
50 psi
Material
Polypropylene, Stainless Steel
For Use With
Diesel Exhaust Fluid
Application
Diesel
Nozzle Material
Polypropylene
Metered
No
Wetted Materials
Stainless Steel
For Media Type
DEF
Max. Fluid Temp.
120 Degrees F
Max. Operating Pressure
50 psi
Not Recommended Chemicals
Compatible Chemicals
DEF
Spout Material
Stainless Steel
Spout Connection Type
Hose Barb
Diesel Exhaust Fluid Compatible
Yes
Inlet Type
BSP
Food Grade
No
Primary Color
Blue
Min. Fluid Temp.
15 Degrees F
Nozzle Operation
Automatic
Grease
NT
Gear Lube
NT

Description

Drum Pump Nozzle, Overall Length 18 1/4 in, Primary Color Blue, Food Grade No, For Use With Diesel Exhaust Fluid, Compatible Chemicals DEF, Includes Not Applicable, Spout Material Stainless Steel, Max. Operating Pressure 50 psi, Min. Fluid Temp. 15 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.