Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Drum Pump, Cast Iron, 12 V DC

  • Mfr # FR4220HDSFQ

  • Zoro # G722784704


product price: $1,122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR4220HDSFQ
Zoro #
G722784704
UPC #
089404248584
Country of Origin
United States

Description

Electric Drum Pump, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 3/4 in, Suction Tube OD 1 5/16 in, Hose Length 18 ft, Suction Tube Length 34 1/2 in, Cord Length 18 ft, Includes Bung Adapter No, Nozzle Operation Automatic, Thermal Protection Yes, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Discharge Connection Type FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.