Shop All Filter Housings
Fill-Rite
Filter Housing, 3/4 in, NPT, 18 gpm, 50 psi, 11 in Overall Ht, Cast Aluminum, White
Mfr # 1200KTF7018
Zoro # G2602451
original price:
$57.95
12% off
new price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 11 in
- Width (In.) 3 7/8 in
- Max. Pressure (PSI) 50 psi
- Housing Material Cast Aluminum
- Head Material Cast Iron
Product Information
- Brand Fill-Rite
- MFR # 1200KTF7018
- Zoro # G2602451
- UPC # 089404070185
- Country of Origin United States
- Category Filter Housings
Dimensions
Height (In.) | 11 in |
Width (In.) | 3 7/8 in |
Size | 3/4 in NPT |
Overall Height | 11 in |
Overall Length | 10 in |
Overall Width | 3 7/8 in |
Connection Size | 3/4 in |
Overall Diameter | 3 7/8 in |
Details
Description
Filter Housing, Housing Material Cast Aluminum, Flow Rate 18 gpm, Connection Size 3/4 in, Overall Height 11 in, Overall Diameter 3 7/8 in, Connection Type NPT, Overall Length 10 in, Overall Width 3 7/8 in, Color White, Compatible Mfr. Model Number FR112, FR1210G, FR152, FR610G, FR700, FR701, FR702R, Compatible with Grainger Part Number 1P892, 1P893, 2P279, 4RP94l, 5P234, 7P073, Head Material Cast Iron, Includes 3/4 in ST Elbow, 3/4 in x 7 in Nipple, Carbon Steel Screw On Filter Canister
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x15" (LT624G#01)
- KOHLER Readylatch Anchor Kit (1461673)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Viton Liner (ML222V 4)
- KOHLER Flush Valve Kit (1032640)
- FILL-RITE Housing, Fuel Filter (311KTF7029)
- PENTAIR/PENTEK Filter Housing, 3/4 In, Length 10 In (156017-75)
- AMIAD Y Strainer, 316 SS, 3/4", 200 Mesh (010000-000010)
- PENTAIR/OMNIFILTER Whole House Water Filter Housing 10" (WH5-S-S18)
- PENTAIR/PENTEK Filter Housing, 1 1/2 In NPT, 1 Cartridge (150235-75)
- CULLIGAN WATER FILTER O-RING 3/4"" (OR-150)
- DAYTON Fuel Filter, 1 In, 10 Microns (40M298)
- Fill-Rite Filter Housings