Shop All Filter Housings
Fill-Rite
Housing, Fuel Filter
Mfr # 311KTF7029
Zoro # G2240971
product price: $68.60
/ea
$68.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12 3/4 in
- Width (In.) 5 1/2 in
- Max. Pressure (PSI) 50 psi
- Housing Material Cast Aluminum
- Head Material Aluminum
Product Information
- Brand Fill-Rite
- MFR # 311KTF7029
- Zoro # G2240971
- UPC # 089404196304
- Country of Origin United States
- Category Filter Housings
Dimensions
Height (In.) | 12 3/4 in |
Width (In.) | 5 1/2 in |
Size | 1 in NPT |
Overall Diameter | 5 1/2 in |
Overall Length | 11 1/2 in |
Overall Height | 12 3/4 in |
Connection Size | 1 in |
Overall Width | 5 1/2 in |
Details
Description
Filter Housing, Housing Material Cast Aluminum, Flow Rate 40 gpm, Connection Size 1 in, Overall Height 12 3/4 in, Overall Diameter 5 1/2 in, Connection Type NPT, Overall Length 11 1/2 in, Overall Width 5 1/2 in, Color White, Compatible Mfr. Model Number FR310, FR311, FR4210H, Compatible with Grainger Part Number 4FY25, 4FY26, 4RP93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 40 (5P725)
- MIDWEST FASTENER 7/16" Brass Compression Nuts 6PK (35686)
- PARKER 1/4" Compression-Align Brass Union Tee 25PK (164CA-4)
- USA INDUSTRIALS 304SS Sch80 - Pipe Nipple (Both Ends) - 1/4" MNPT - 12" L (ZUSA-PF-3628)
- FILL-RITE Filter Housing, 3/4 in, NPT, 18 gpm, 50 psi, 11 in Overall Ht, Cast Aluminum, White (1200KTF7018)
- FULFLO Cartridge Filter Vessel, 5 gpm, 100 psi (EHG01S1T)
- PENTAIR/PENTEK Filter Housing, 1 In NPT (150233-75)
- AMIAD Filter Housing, 2", NPT, Flow 110 GPM (010006-000021)
- AMIAD Filter Screen, Blue, 10" Length, 2" Dia (700101-000367)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150193-75)
- CULLIGAN Filter Housing, 15-19/32" H, 8-19/64" W (WH-HD200-C)
- Fill-Rite Filter Housings