Zoro Homepage

Flowmeter, 50 PSI, 20 GPM, 1 in., 50 SSU

  • Mfr # 807CNL1X418

  • Zoro # G4315529


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Liquid
For Pipe Size
1 in
Connection Size
1 in
Flow Material
B20, Diesel, E15, Gasoline, Kerosene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807CNL1X418
Zoro #
G4315529
UPC #
089404215401
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Width (In.)
7-1/2"
Height (In.)
8
Height
8 in
Length
10 in
Connection Size (In.)
1 NPT
Length (In.)
10"
Width
7 1/2 in
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Overall Width
7.5 in
Overall Length
10 in
Overall Height
8 in

Description

Flowmeter, Liquid, GPM Max. 20, Max. Pressure (PSI) 50, Connection Size (In.) 1 NPT, Max. Temp. (F) 130, Length (In.) 10, Width (In.) 7-1/2, Height (In.) 8, Housing Material Aluminum, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 5 to 20 gpm, Display Mechanical, Resetable Cumulative Totalizer 999.9 Gallons, Max. Viscosity 50 SSU, Max. Viscosity (SSU) 50, For Pipe Size 1 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.