Zoro Homepage

Flowmeter, 50 PSI, 40 GPM, 1 in., Pulse

  • Mfr # 900CDP1.5

  • Zoro # G4315599


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Liquid
For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Flow Material
B20, Diesel, E15, Gasoline, Kerosene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900CDP1.5
Zoro #
G4315599
UPC #
089404215593
Country of Origin
United States

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Width
10 in
Connection Size (In.)
1 NPT
Width (In.)
10"
Manufacturers Warranty Length
2 yr
Height (In.)
7-1/2
Length (In.)
12"
Height
7 1/2 in
Length
12 in
Overall Length
4 in
Overall Width
10 in
Overall Height
7.5 in
Manufacturer Warranty Length
2 yr

Details

Item
Mechanical Flowmeter
Housing Material
Aluminum
Type
Liquid
Flow Material
B20, Diesel, E15, Gasoline, Kerosene
Connection Type
FNPT
Max. Pressure
50 psi
Wetted Materials
Aluminum, Buna-N, Fluorocarbon, Nickel, PTFE, Ryton(R), Stainles Steel
Max. Viscosity
50 SUS
Flow Range
6 to 40 gpm
Fluid Temp. Range
-40 Degrees to 140 Degrees F
Fitting
Brass
Display
Mechanical
Resetable Cumulative Totalizer
9,999 gal
Flow Range (GPM)
6 to 40
Output
Pulse
Flow Range @ GPM/LPM
6 to 40 / 23 to 150
Seal Material
Buna-N
Master Totalizer
999,999 gal
Agency Compliance
UL Listed
Thread
NPT
Pulses per Gallon
10 pulses/gal
O-Ring
Buna
Pressure Drop - 50% Flow (PSI)
2.5 psi
Pressure Drop - 100% Flow (PSI)
11.0 psi
Chamber Material
Polypropylene
Max. Pressure (PSI)
50
Accuracy (%)
+/-1.25
Application
Agriculture, Construction, Industrial, Mining, Municipalities
Max. Temp. (F)
176
Max. Viscosity (SSU)
50
Flow Range @ GPH
360 to 2400
GPM Max.
40 gpm
Display Type
Digital
Shaft Material
Stainless Steel
Output Type
Standard Frequency Pulse
Standards
ATEX, cULus Listed
Product Type
Digital Fuel Transfer Meter
Includes Totalizer
Yes
Operating Pressure - Maximum
50 psi
Includes Flow Rate Adjustment Knob
Yes
Pulse Rate
10 pulses/gal
Flow Rate - Maximum
40 gpm
Compatible Flow Material
B20, Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids
Media Temperature - Maximum
140 Degrees F
O-Ring Material
Buna-N
Accuracy
+/-1.25%
Includes Pressure Gauge
No
Flowmeter Type
Paddlewheel
Flow Rate - Minimum
6 gpm
Mounting Orientation
Universal
Wetted Material
Aluminum, Buna-N, Viton, Nickel, PTFE, Ryton, Stainless Steel
Viscosity - Maximum
50 SUS
Media Temperature - Minimum
-40 Degrees F
Rotor Material
PPS
Unit Of Measure
Gallons, Liters

Description

Flowmeter, Liquid, GPM Max. 40, Max. Pressure (PSI) 50, Connection Size (In.) 1 NPT, Max. Temp. (F) 176, Length (In.) 12, Width (In.) 10, Height (In.) 7-1/2, Housing Material Aluminum, Fitting Brass, Chamber Material Polypropylene, Seal Material Buna N, Flow Range 6 to 40 gpm, Display Mechanical, Resetable Cumulative Totalizer 9999 Gallons, Max. Viscosity 50 SSU, Max. Viscosity (SSU) 50, For Pipe Size 1-1/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.